Beli cable reel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GROTE Vehicle Work Light
    Mulai

    Rp609.900

    GROTE Vehicle Work Light
    Deskripsi:
    Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
  2. TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    Mulai

    Rp2.999.900

    TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    atribut:
    • Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
    • Fluid: Compressed Air
    • Hose Length (m): 1 (Primary Side)
    • Material (Hose): PVC-Based Elastomer
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Limits: Over 10 over 60 degC
    • Using Coupler: (Coupler Plug) Nut Type Plug 1/4
    • Weight (g): 4300
    • Body Material: Steel
  3. FLUKE Cable Reel
    Mulai

    Rp3.599.900

  4. JEFCOM (DENSAN) F Cable Reel
    Mulai

    Rp1.499.900

    JEFCOM (DENSAN) F Cable Reel
    Deskripsi:
    VA reel with F-cable storage function 360° free to pull out from anywhere
    atribut:
    • Height (mm): 193
    • Diameter (mm): 480
  5. HATAYA Reel
    Mulai

    Rp999.900

  6. TRUSCO General Use Code Reel
    59%
    Mulai

    Rp939.900

    TRUSCO General Use Code Reel
    Deskripsi:
    With dustproof shutter. The entire take-up drum is made of iron and has a tough structure with high cost performance. Uses a soft cable that is difficult to wind even in winter.
    atribut:
    • Type: Single phase 100V
    • Rated Current (A): 5
    • Cable Length (m): 30
    • Limit Current (A): 15
    • Cable Specification, Number of Cores: 2
    • Allowable Current (A): 22 (electric wire)
    • Rating of Outlet: 2P, 15A, 125V
    • Number of Outlets: 4
    • Outlet Type: Two poles
    • Cable Size (mm²): 2
  7. HATAYA Reel
    Mulai

    Rp859.900

    HATAYA Reel
    atribut:
    • Weight (kg): 2.2
    • Body Dimensions (Width x Depth x Height) (mm): 230x181x324
    • Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
  8. SANWA SUPPLY Cable Reel
    Mulai

    Rp5.399.900

    SANWA SUPPLY Cable Reel
    Deskripsi:
    You can wind up optical cables, LAN cables, and coaxial cables. With a cable reel with a large diameter of 380 mm, a 6 mm diameter cable can be wound up to 300 m. After winding the cable, there is a lock function that can fix the drum so that it does not rotate. It is a specification to process the connector after passing the cable through the hole in the center of the drum.
    atribut:
    • Color: Black
    • Material (Main Unit): PC, PE
    • Mass (g): 4000
    • Dimensions, Width WxDepth DxHeight H (mm): 380x341x488
    • Drum Diameter (mm): 380
  9. brennenstuhl Garant Cable Reel
    Mulai

    Rp4.899.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 50
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 35.5x19.3x28.3
    • Reel diameter (mm): 290
  10. brennenstuhl Garant IP44 Cable Reel (Kabel Roll)
    Mulai

    Rp3.099.900

    brennenstuhl Garant IP44 Cable Reel (Kabel Roll)
    Deskripsi:
    Reel body made of special plastic with reinforced ribbed structure.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Designation: AT-N05V3V3-F 3G1,5
    • Cable Quality: BREMAXX
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 3,00
    • Degree of Protection (IP): IP44
    • Area of use: outdoor
  11. KAISER Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp379.900

    KAISER Stop Kontak Kabel Roll (Cable Reel)
    atribut:
    • Color: Assorted Color
    • Rated Voltage (V): 220 (AC)
  12. brennenstuhl Garant Cable Reel
    Mulai

    Rp6.199.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Designation: H05VV-F 3G2,5
    • Cable Length (m): 40
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 36x19x27.5
    • Reel diameter (mm): 290
  13. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp419.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  14. DOGYU DIY Wedge
    Mulai

    Rp33.900

  15. RIDGID Thread Cutting Oil (Oli Senai Pipa)
    Mulai

    Rp529.900

    RIDGID Thread Cutting Oil (Oli Senai Pipa)
    Deskripsi:
    RIDGID thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available.
  16. Makita Rotary & Random Orbital Disc Sander
    Mulai

    Rp5.199.900

    Makita Rotary & Random Orbital Disc Sander
    Deskripsi:
    These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
  17. brennenstuhl Garant IP44 Cable Reel for Site & Professional (Kabel Roll)
    Mulai

    Rp3.599.900

    brennenstuhl Garant IP44 Cable Reel for Site & Professional (Kabel Roll)
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipment: Use for rough operation with high mechanical, physical and chemical effects.RN cable is approved to exacting site standards as per VDE 0100 part 704.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Quality: Rubber-Neoprene
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 3,00
    • Degree of Protection (IP): IP44
    • Area of use: outdoor
  18. brennenstuhl Automatic Cable Reel IP20 (Kabel Roll)
    Mulai

    Rp2.799.900

    brennenstuhl Automatic Cable Reel IP20 (Kabel Roll)
    Deskripsi:
    For fitting on walls and ceilings.Slewable up to 180°.Robust plastic housing.With safety cut-out.Socket with increased touch protection.In colourful display-packaging.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 9
    • Cable Quality: Rubber-Neoprene
    • Usage: Outdoor
    • Housing Material: Plastic
    • Degree of Protection (IP): IP20
    • Additional Cable Length (m): 2
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 28x10x21
Daftar Harga cable reel Terbaru October 2026
GROTE Vehicle Work LightRp609.900
TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)Rp2.999.900
FLUKE Cable ReelRp3.599.900
KRISBOW Power Socket Cable Roll (Stop Kontak Kabel Roll)Rp229.900
JEFCOM (DENSAN) F Cable ReelRp1.499.900
HATAYA ReelRp999.900
TRUSCO General Use Code ReelRp939.900
HATAYA ReelRp859.900
SANWA SUPPLY Cable ReelRp5.399.900
brennenstuhl Garant Cable ReelRp4.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)